Products
Brands
About Eriks
Customer service
BE - English
Home
Parallel vice 360° turnable ty...
Parallel vice 360° turnable type 1224
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Parallel vice 360° turnable type 1224
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Vise 1224.125 revolving 125mm
€296.82
/
piece
Vise 1224.175 revolving 175mm
€524.77
/
piece
Vise 1224.150 revolving 150mm
€371.03
/
piece
1224.100 draaibare bankschroef 100mm industrie/onderhoud
€241.05
/
piece
Log in