Products
Brands
About Eriks
Customer service
BE - English
Home
Nibbler type no. 887A
Nibbler type no. 887A
Log in to see your specific pricing.
Log in
Show in stock only
Type
Manual sheet metal nibblers
1
Spare parts and accessories
1
Length [mm]
260
1
Log in to see your specific pricing.
Log in
2
of
Nibbler type no. 887A
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Facom 887a handknabbelschaar 260mm-1mm
Manual sheet metal nibblers
260
€72.56
/
piece
Facom 887a.l1 reservemes voor 887a
Spare parts and accessories
€16.78
/
piece
Log in