FACOM

Module sockets 1/2" 6-sided and accessories type MOD.SL161-36

34-PIECE 3/8" METRIC AND INCH 12-POINT SOCKETS - J.161B
Contains:
1 x high performance sealed 3/8" ratchet J.161B.
16 x 3/8" metric 12-point sockets J. 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
22 x 3/8" long-reach inch 12-point sockets: J.1/4` - 5/16` - 3/8` - 7/16` - 1/2` - 9/16` - 5/8` - 11/16` - 3/4` - 7/8` - 15/16` - 1`.
2 x 3/8" extensions: L 125 mm (J.210) - L 250 mm (J.215).
1 x 3/8" universal joint: J.240A.
1 x 3/8" sliding handle: J.120A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXL.
Thermoformed tray L (410 x 188 mm): PL.L12.
Image 1
  • 1
1 of Module sockets 1/2" 6-sided and accessories type MOD.SL161-36
ProductDrive sizeAvailablePriceexcl. VAT