Products
Brands
About Eriks
Customer service
BE - English
Home
Key, Beryllium-Copper
Key, Beryllium-Copper
ISO 2936, DIN ISO 2936, NF ISO 2936
-Manufactured in silicon steel.
Finish: phosphate-coated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Bullet-head
No
1
Wrench width [mm]
12
1
Low spark model
Material
Log in to see your specific pricing.
Log in
1
of
Key, Beryllium-Copper
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Key, 82H Series, 12 mm WD, 52 mm Short Leg, Beryllium-Copper
Metric
No
12
This product is no longer offered
Log in