Products
Brands
About Eriks
Customer service
BE - English
Home
Heavy duty pump wrenches type ...
Heavy duty pump wrenches type no. 181A.G
-STANDARDS: NF ISO 8976, ISO 8976, DIN ISO 8976, ASME B107.500
-Fast, precise push-button adjustment with safety lock.
-12-position notches.
-The closed position of the ergonomic comfort grip handles increases the tightening power.
-High torsional strength.
-Slim-profile self-gripping nose.
-62 HRc high-frequency treated jaws.
-Finish: - Chrome, bi-material ergonomic grips: 181A.CPE. - Varnish finish, mono-material grips: 181A.G.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
185
1
300
1
Log in to see your specific pricing.
Log in
2
of
Heavy duty pump wrenches type no. 181A.G
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Water pump pliers - 181A.18G - Heavy duty pump wrench 180mm
185
This product is no longer offered
Water pump pliers - 181A.30G - Heavy duty pump wrench 300mm
300
This product is no longer offered
Log in