Products
Brands
About Eriks
Customer service
BE - English
Home
Hammers with interchangeable t...
Hammers with interchangeable tips type no. 208A.BBA
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
32
1
Log in to see your specific pricing.
Log in
1
of
Hammers with interchangeable tips type no. 208A.BBA
Product
Diameter [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Available
Price
excl. VAT
Facom 208a.32bba zware hamer met verwisselbare doppen 32 mm diameter
32
€32.52
/
piece
Log in