Products
Brands
About Eriks
Customer service
BE - English
Home
Half-round second-cut file, 30...
Half-round second-cut file, 300 mm with handle type no. RAB.DRDB300EMA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Files
1
Shape
Semi round
1
Length [mm]
300
1
Log in to see your specific pricing.
Log in
1
of
Half-round second-cut file, 300 mm with handle type no. RAB.DRDB300EMA
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Facom RAB.DRDB300EMA Wood halfround file cut 1 300mm with handle
Files
Semi round
300
€24.32
/
piece
Log in