Products
Brands
About Eriks
Customer service
BE - English
Home
Gasket cutter for compass type...
Gasket cutter for compass type no. 245A.T
Punch
Log in to see your specific pricing.
Log in
Show in stock only
Hole diameter [mm]
6
1
Punch shape
Round
1
Log in to see your specific pricing.
Log in
1
of
Gasket cutter for compass type no. 245A.T
Product
Hole diameter [mm]
Punch shape
Available
Price
excl. VAT
Product
Hole diameter [mm]
Punch shape
Available
Price
excl. VAT
Hollow punch - 245A.T6 - Gasket cutter for compass 6mm
6
Round
€4.83
/
piece
Log in