Products
Brands
About Eriks
Customer service
BE - English
Home
Extra long impact sockets 1", ...
Extra long impact sockets 1", metric size type no. NM.ELA
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [in]
1
2
Connection size [in]
1
2
Log in to see your specific pricing.
Log in
2
of
Extra long impact sockets 1", metric size type no. NM.ELA
Product
Wrench width [in]
Connection size [in]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Available
Price
excl. VAT
nm.32ela slagmoerdop extra lang 1' 6-kant 32mm
1
1
€196.57
/
piece
Facom nm.33ela slagmoerdop extra lang 1' 6-kant 33mm
1
1
€196.57
/
piece
Log in