Products
Brands
About Eriks
Customer service
BE - English
Home
Electricians knife, 2 blades t...
Electricians knife, 2 blades type no. 843
-Blades in polished stainless steel.
-Billhook blade, length 65 mm.
-Straight blade, length: 80 mm.
-Wood handle.
-Length closed: 100 mm.
-Total length: 165/180 mm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Folding knives
1
Log in to see your specific pricing.
Log in
1
of
Electricians knife, 2 blades type no. 843
Product
Type
Available
Price
excl. VAT
Product
Type
Available
Price
excl. VAT
Knife - 843 - Electricians knife, 2 blades
Folding knives
€23.63
/
piece
Log in