| OS FKM E-GR 8x26x7 SS 304 | | Not available in the webshop |
| Profile EPDM solid 70 black 3864 L=25 | | €26.70/meter |
| OR Teflex FEP/VMQ 658,9x5,33 900554 | | €128.50/piece |
| OR Teflex FEP/VMQ 108x5 900554 | | €30.20/piece |
| OR Teflex FEP/VMQ 130,2x5,33 900554 | | Not available in the webshop |
| OR NBR 366470 52,39x3,53 | | Not available in the webshop |
| OR NBR 366470 34x2 | | Not available in the webshop |
| OR FKM 51415 3,5x1,5 | | Not available in the webshop |
| OR HNBR 886270 110x5 | | Not available in the webshop |
| OR EPDM 55915 144,5x3 | | Not available in the webshop |
| OR EPDM 55915 379,3x5,7 | | Not available in the webshop |
| OR NBR 366470 236 82,14x3,53 | | Not available in the webshop |
| OR NBR 366470 160x2 | | Not available in the webshop |
| OR EPDM 55915 80x5,5 | | Not available in the webshop |
| OR Teflex FEP/VMQ 55x5 900554 | | €26.60/piece |
| TRI-CLOVER O-RING C-216 B 01-1165-19 | | Not available in the webshop |
| OR EPDM 55915 9,5x2,5 gesilic | | Not available in the webshop |
| OR NBR 366470 35x2,5 | | Not available in the webshop |
| O-ring EPDM 70 559273 AS568-BS1806-ISO3601-246 113.89x3.53mm | | This product is no longer offered |