| TCSE ASME-BPE PTFE ER-01-E/EPDM 3'' Flange 91x72,9 | | €12.90/piece |
| TCSEL DIN32676 PTFE ER-01-E/FKM DN50 Flange 64x50 | | €20.30/piece |
| TCSE ASME-BPE PTFE ER-01-E/EPDM 1" Flange 50,5x22,1 | | €8.80/piece |
| TCSEM ASME-BPE PTFE ER-01-E/EPDM 1/2'' Flange 25x9,4 | | €11.10/piece |
| TCSL ISO1127 EPDM 559318 DN10B Flange 50,5x14 | | Not available in the webshop |
| TCS ASME-BPE EPDM 559318 2" Flange 64x47,5 | | Not available in the webshop |
| TCSL DIN32676 PTFE ER-01-E DN100 Flange 119x100 | | €20.10/piece |
| TCS ASME-BPE EPDM 559318 5" Flange 144x125 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN250 Flange 286x267,8 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN20 Flange 50,5x23,7 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN32b Flange 64x38,4 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN15B Flange 50,5x18,1 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN32 Flange 50,5x38,4 | | Not available in the webshop |
| TCSL ISO1127 EPDM 559318 DN08 Flange 50,5x10,3 | | Not available in the webshop |
| TCSEM ASME-BPE PTFE ER-01-E/EPDM 3/4'' Flange 25x15,8 | | €11.10/piece |
| TCSE ASME-BPE PTFE ER-01-E/EPDM 4'' Flange 119x97,4 | | €19.90/piece |
| TCSE ASME-BPE PTFE ER-01-E/EPDM 1-1/2'' Flange 50,5x34,8 | | €6.60/piece |
| TCSE ASME-BPE PTFE ER-01-E/FKM 1-1/2'' Flange 50,5x34,8 | | €6.95/piece |
| TCSEL DIN32676 PTFE ER-01-E/FKM DN20 Flange 34x20 | | €14.30/piece |
| TCSE ASME-BPE PTFE ER-01-E/EPDM 2'' Flange 64x47,5 | | €9.25/piece |
| TCSEM ASME-BPE PTFE ER-01-E/FKM 1/2'' Flange 25x9,4 | | €11.10/piece |
| TCSE ASME-BPE PTFE ER-01-E/FKM 1'' Flange 50,5x22,1 | | €8.80/piece |
| TCSEL DIN32676 PTFE ER-01-E/FKM DN25 Flange 50,5x26 | | €18.90/piece |
| TCSE ASME-BPE PTFE ER-01-E/EPDM 2-1/2'' Flange 77,5x60,2 | | €10.20/piece |
| TCSEL DIN32676 PTFE ER-01-E/FKM DN100 Flange 119x100 | | €48.90/piece |