ERIKS

Oil Seal type RST - Shaft diameter >40 to 400 mm

The ERIKS oil seal type RST is a standard design with a rubber outer jacket according to DIN 3760-A. The difference relative to the ERIKS oil seal type R is that the type RST features an additional dust lip, which offers effective protection against light to moderate contamination from the outside.

You can use the oil seal type RST in a wide range of applications in most industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal without a dust lip, for example because you want to avoid the extra heat generated by friction at the dust lip? Choose the ERIKS oil seal type R.


Image 1
Image 2
Image 1
Image 2
  • 1
  • 15
  • 1
  • 28
  • 10
  • 1
  • 3
  • 1
  • 3
  • 5
  • 350
350 of Oil Seal type RST - Shaft diameter >40 to 400 mm
ProductShaft Diameter [mm]Housing diameter [mm]AvailablePriceexcl. VAT