ERIKS

Oil Seal type R - Shaft diameter >30 to 60 mm

The ERIKS Oil seal type R is a standard design with a rubber outer jacket according to DIN 3760-A. This product is widely applicable in many different industries. The rubber outer jacket ensures a reliable seal in the housing bore (static side) - remaining effective if the surface is rougher than normal, when thermal expansion takes place and when used in split housings. As a result, this oil seal is also suitable for sealing low-viscosity and gaseous media.

Do you want to order a oil seal that also keeps out dirt from the outside? Choose the ERIKS oil seal type RST. This seal comes with an extra dust lip.


Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 3
  • 13
  • 3
  • 4
  • 1
  • 1
  • 2
  • 1
  • 6
  • 6
  • 268
268 of Oil Seal type R - Shaft diameter >30 to 60 mm
ProductShaft diameter [mm]Housing diameter [mm]AvailablePriceexcl. VAT