ERDI

Ideal sheet-metal shears with lever transmission, right-cutting type 7086

Design: Cutter head made of stainless steel, dropped forged and fully tempered. Cutting edges additionally induction hardened (min. 59 HRC), with micro-serration. The particularly flat-shaped cutter head enables the cutting of the most narrow radii.

Application: For straight continuous cuts as well as figure cuts, in metal sheet up to 1.2 mm and stainless steel sheet up to 1.0 mm.
Image 1
  • 1
  • 1
1 of Ideal sheet-metal shears with lever transmission, right-cutting type 7086
ProductTypeLength [mm]AvailablePriceexcl. VAT