ERDI

Compact ideal sheet-metal shear with lever transmission and multi-component-handle type 7071

Design: Particularly compact and flexible, special stainless steel cutter head, drop-forged, cutting edges additionally induction hardened (min. 61 HRC), 25 % reduced effort thanks to leverage and cutting edge shape. Handles with ergonomic plastic coating, soft cushion insert and slip guard.

Application: For straight and continuous cuts as well as figure cuts, in copper sheet up to 1.2 mm, galvanized steel sheet up to 1.0 mm and stainless steel sheet up to 0.8 mm.
Image 1
  • 1
  • 1
1 of Compact ideal sheet-metal shear with lever transmission and multi-component-handle type 7071
ProductTypeLength [mm]AvailablePriceexcl. VAT