| Round rod POM BG (bearing-grade) blue ø80x1000 mm | Blue | 80 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø20x3000 mm | Blue | 20 | 3000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø40x1000 mm | Blue | 40 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø60x1000 mm | Blue | 60 | 1000 | | €144.57/piece |
| Round rod POM BG (bearing-grade) blue ø120x1000 mm | Blue | 120 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø25x1000 mm | Blue | 25 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø20x1000 mm | Blue | 20 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø50x1000 mm | Blue | 50 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø30x1000 mm | Blue | 30 | 1000 | | Not available in the webshop |
| Round rod POM BG (bearing-grade) blue ø70x1000 mm | Blue | 70 | 1000 | | Not available in the webshop |