Products
Brands
About Eriks
Customer service
BE - English
Home
Manifold series A
Manifold series A
A64: 7-Port manifold 178mm long.
A65: 7-Port manifold lang.
A66: 6-Port hexagon manifold 58mm long
Oil ports: 3/8"-18 NPTF
Maximum operating pressure: 700 bar.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Log in to see your specific pricing.
Log in
3
of
Manifold series A
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Manifold A64
€230.93
/
piece
Manifold A65
€285.00
/
piece
Manifold A66
€187.87
/
piece
Log in