Products
Brands
About Eriks
Customer service
BE - English
Home
Lightweight hydraulic foot pum...
Lightweight hydraulic foot pump series P
Reservoir capacity: 0,492 liter
Flow at rated pressure: 2,47 cm3/stroke.
Maximum operating pressure: 700 bar.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Flow low pressure pump [cm³/stroke]
11.26
1
Flow high-pressure pump [cm³/stroke]
2.47
1
Tank capacity [l]
0,492
1
Max. operating pressure [bar]
Execution
Log in to see your specific pricing.
Log in
1
of
Lightweight hydraulic foot pump series P
Product
Flow low pressure pump [cm³/stroke]
Flow high-pressure pump [cm³/stroke]
Tank capacity [l]
Available
Price
excl. VAT
Product
Flow low pressure pump [cm³/stroke]
Flow high-pressure pump [cm³/stroke]
Tank capacity [l]
Available
Price
excl. VAT
Lightweight hydraulic foot pump P392FP
11.26
2.47
0,492
€1,007.95
/
piece
Log in