




| Product | Shoe size | Shoe size (UK) | Model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 36 | 36 | 3 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 39 | 39 | 6 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 37 | 37 | 4 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 38 | 38 | 5 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 40 | 40 | 6.5 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 41 | 41 | 7 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 35 | 35 | 2 | Low shoe | ā¬99.50/pair | |
| Safety shoe Anne protection level S1P D-fit ESD (antistatic) PUR sole size 42 | 42 | 8 | Low shoe | ā¬99.50/pair |