




| Product | Shoe size | Shoe size (UK) | Model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety boot Silverstone protection level S2 D-fit PUR sole size 44 | 44 | 10 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 45 | 45 | 10.5 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 41 | 41 | 7 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 46 | 46 | 11 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 43 | 43 | 9 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 42 | 42 | 8 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 39 | 39 | 6 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 38 | 38 | 5 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 47 | 47 | 12 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 40 | 40 | 6.5 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 48 | 48 | 13 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 37 | 37 | 4 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 35 | 35 | 2 | Boot | ā¬119.50/pair | |
| Safety boot Silverstone protection level S2 D-fit PUR sole size 36 | 36 | 3 | Boot | ā¬119.50/pair |