Products
Brands
About Eriks
Customer service
BE - English
Home
Double Offset Ring Wrench, Non...
Double Offset Ring Wrench, Non sparking, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Material
Aluminum bronze
1
Wrench width [mm]
18-19
1
Log in to see your specific pricing.
Log in
1
of
Double Offset Ring Wrench, Non sparking, Aluminum bronze
Product
Model
Wrench width [in]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [in]
Length [mm]
Available
Price
excl. VAT
Double-offset ring wrench, non-sparking, wrench size 18-19 mm, length 250 mm, Al-Br
Metric
250
€69.42
/
piece
Log in