Products
Brands
About Eriks
Customer service
BE - English
Home
Pressure gauge siphon pipe Typ...
Pressure gauge siphon pipe Type 1352 steel internal/external thread
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Pressure gauge siphon pipe
1
Material
Steel
1
Size process connection
1/2" BSP
1
Size instrument connection
With tension socket
Log in to see your specific pricing.
Log in
1
of
Pressure gauge siphon pipe Type 1352 steel internal/external thread
Product
Model
Material
Material quality
Available
Price
excl. VAT
Product
Model
Material
Material quality
Available
Price
excl. VAT
Pressure gauge siphon pipe Type: 1352 U-shape Steel External threadxInternal thread 1/2" BSPx1/2" BSP
Pressure gauge siphon pipe
Steel
1.0345
ā¬73.36
/
piece
Log in