| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 1/2" NPT | 1/2" (15) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 3/4" BSPP | 3/4" (20) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 3/8" BSPP | 3/8" (10) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 1/2" BSPP | 1/2" (15) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 1" BSPP | 1" (25) | External thread (BSPP) | ISO 228-1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 1/2" NPT | 1/2" (15) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 3/8" NPT | 3/8" (10) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 1/2" NPT | 1/2" (15) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 3/4" NPT | 3/4" (20) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 1" NPT | 1" (25) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 3/8" NPT | 3/8" (10) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 3/4" NPT | 3/4" (20) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 3/8" NPT | 3/8" (10) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 100 - 170 barg 1" NPT | 1" (25) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 25 - 50 barg 1" NPT | 1" (25) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |
| Overflow valve Type 1516 steel/metal low-lifting adjustment range 50 - 100 barg 3/4" NPT | 3/4" (20) | External thread (NPT) | ASME B1.20.1 | | Not available in the webshop |