| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 250 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 250 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from 0 to 60 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from 0 to 60 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from-250 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from -250 to 0 | mbar | | €166.60/piece |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from 0 to 160 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from 0 to 160 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from 0 to 250 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from 0 to 250 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 400 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 400 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from-100 to 0 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from -100 to 0 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from 0 to 400 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from 0 to 400 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from 0 to 100 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from 0 to 100 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from-250 to 0 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from -250 to 0 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 160 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 160 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 40 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 40 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 100 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 100 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from-160 to 0 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from -160 to 0 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R100 Measuring range: from 0 to 25 mbar IP54 Back mount-Eccentric Brass 1/2" BSPP(G) Direct | 100 | from 0 to 25 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from-100 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from -100 to 0 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from-160 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from -160 to 0 | mbar | | Log in to view the price |
| Membrane drum pressure gauge Type: 783 Stainless steel 304/Glass R63 Measuring range: from-400 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Direct | 63 | from -400 to 0 | mbar | | €139.40/piece |