| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN40 | EN-JL1040 | DN40 | PN16 | | ā¬201.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN15 | EN-JL1040 | DN15 | PN16 | | ā¬215.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN65 | EN-JL1040 | DN65 | PN16 | | ā¬337.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN25 | EN-JL1040 | DN25 | PN16 | | ā¬153.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc without spring Angle Pattern PN16 Flange DN32 | EN-JL1040 | DN32 | PN16 | | Not available in the webshop |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc without spring Angle Pattern PN16 Flange DN50 | EN-JL1040 | DN50 | PN16 | | ā¬266.40/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN32 | EN-JL1040 | DN32 | PN16 | | ā¬259.60/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN50 | EN-JL1040 | DN50 | PN16 | | ā¬243.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN20 | EN-JL1040 | DN20 | PN16 | | ā¬263.60/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN65 | EN-JL1040 | DN65 | PN16 | | ā¬432.00/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN40 | EN-JL1040 | DN40 | PN16 | | ā¬299.60/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN32 | EN-JL1040 | DN32 | PN16 | | ā¬215.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN50 | EN-JL1040 | DN50 | PN16 | | ā¬338.80/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN125 | EN-JL1040 | DN125 | PN16 | | ā¬922.40/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN100 | EN-JL1040 | DN100 | PN16 | | ā¬741.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN80 | EN-JL1040 | DN80 | PN16 | | ā¬492.40/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN150 | EN-JL1040 | DN150 | PN16 | | ā¬1,272.00/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Balancing disc Angle Pattern PN16 Flange DN200 | EN-JL1040 | DN200 | PN16 | | ā¬2,876.80/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Fixed disc Angle Pattern PN16 Flange DN65 Pressure rating flange: Undrilled | EN-JL1040 | DN65 | PN16 | | ā¬382.80/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Control disc Angle Pattern PN16 Flange DN125 | EN-JL1040 | DN125 | PN16 | | ā¬1,252.80/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN80 | EN-JL1040 | DN80 | PN16 | | ā¬604.80/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN150 | EN-JL1040 | DN150 | PN16 | | ā¬1,387.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN125 | EN-JL1040 | DN125 | PN16 | | ā¬1,051.20/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN10 Flange DN200 | EN-JL1040 | DN200 | PN10 | | ā¬4,316.00/piece |
| Globe valve Type: 242 Cast iron/Stainless steel Screw down non-return disc with spring Angle Pattern PN16 Flange DN100 | EN-JL1040 | DN100 | PN16 | | ā¬786.80/piece |