





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 1/2" (15) | CC491K (RG5) | 1/2" (15) | PN25 | ā¬71.52/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 3/4" (20) | CC491K (RG5) | 3/4" (20) | PN25 | ā¬98.40/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 1/4" (8) | CC491K (RG5) | 1/4" (8) | PN25 | ā¬48.72/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 2" (50) | CC491K (RG5) | 2" (50) | PN25 | ā¬371.20/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 1" (25) | CC491K (RG5) | 1" (25) | PN25 | ā¬209.20/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 1.1/2" (40) | CC491K (RG5) | 1.1/2" (40) | PN25 | ā¬259.20/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 3/8" (10) | CC491K (RG5) | 3/8" (10) | PN25 | ā¬57.76/piece | |
| Globe valve Type: 1410 Bronze/Stainless steel Fixed disc Straight PN25 Internal thread (NPT) 1.1/4" (32) | CC491K (RG5) | 1.1/4" (32) | PN25 | ā¬224.40/piece |