





| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 1/2" (15) | CC491K (RG5) | 1/2" (15) | PN25 | ā¬90.40/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 2" (50) | CC491K (RG5) | 2" (50) | PN25 | ā¬692.00/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 1.1/4" (32) | CC491K (RG5) | 1.1/4" (32) | PN25 | ā¬315.60/piece | |
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 2" (50) | CC491K (RG5) | 2" (50) | PN25 | ā¬692.00/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 3/4" (20) | CC491K (RG5) | 3/4" (20) | PN25 | ā¬152.00/piece | |
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 1.1/2" (40) | CC491K (RG5) | 1.1/2" (40) | PN25 | ā¬432.80/piece | |
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 1" (25) | CC491K (RG5) | 1" (25) | PN25 | ā¬226.40/piece | |
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 1.1/4" (32) | CC491K (RG5) | 1.1/4" (32) | PN25 | ā¬317.60/piece | |
| Globe valve Type: 1276 Bronze/Bronze Screw down non-return disc without spring Angle pattern PN25 Internal thread (BSPP) 3/4" (20) | CC491K (RG5) | 3/4" (20) | PN25 | ā¬158.80/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 1.1/2" (40) | CC491K (RG5) | 1.1/2" (40) | PN25 | ā¬431.60/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 1" (25) | CC491K (RG5) | 1" (25) | PN25 | ā¬231.20/piece | |
| Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle pattern PN25 Internal thread (BSPP) 1/2" (15) | CC491K (RG5) | 1/2" (15) | PN25 | ā¬93.20/piece |