| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬1,892.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬402.40/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬242.00/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | ā¬759.60/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬432.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬159.20/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | ā¬129.20/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬189.20/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,220.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬1,840.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬338.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,248.80/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬363.20/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬167.60/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | ā¬139.60/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬199.60/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬236.40/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | ā¬738.80/piece |