| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | ā¬1,404.75/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬217.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬147.75/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬217.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬780.00/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | ā¬215.63/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬1,707.75/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬313.13/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | ā¬119.63/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬322.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬2,186.25/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬371.25/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | ā¬682.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬1,707.75/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬313.13/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬3,081.00/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | ā¬682.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,130.25/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬262.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/FPM (FKM) Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬637.88/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,130.25/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬371.25/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬175.13/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬147.75/piece |
| Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬175.13/piece |