



| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 4931 Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Wafer type DN125 - 5" | DN125 - 5" | PN10 | PN10/16 and Class 150 | ā¬1,638.80/piece | |
| Butterfly valve Type: 4931 Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Wafer type DN150 - 6" | DN150 - 6" | PN10 | PN10/16 and Class 150 | ā¬1,919.30/piece | |
| Butterfly valve Type: 4931 Ductile cast iron/Duplex/PTFE/SIL Centric Handle PN10 Wafer type DN100 - 4" | DN100 - 4" | PN10 | PN10/16 and Class 150 | Not available in the webshop |