




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | ā¬86.16/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | ā¬61.20/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) | 3" (80) | ISO 228-1 | 1000 PSI WOG | ā¬705.28/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | 1000 PSI WOG | ā¬274.24/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | ā¬41.44/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | 1000 PSI WOG | ā¬431.12/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | 1000 PSI WOG | ā¬110.96/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | ā¬41.44/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | 1000 PSI WOG | ā¬166.16/piece | |
| Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | ā¬73.04/piece |