




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Wall thickness, connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 60.3mmx3.9mm 2" (50) | 2" (50) | 60.3 | 3.9 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 13.7mmx2.25mm 1/4" (8) | 1/4" (8) | 13.7 | 2.25 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20) | 3/4" (20) | 26.7 | 2.85 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 48.3mmx3.7mm 1.1/2" (40) | 1.1/2" (40) | 48.3 | 3.7 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25) | 1" (25) | 33.4 | 3.4 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 17.1mmx2.3mm 3/8" (10) | 3/8" (10) | 17.1 | 2.3 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 21.3mmx2.75mm 1/2" (15) | 1/2" (15) | 21.3 | 2.75 | Not available in the webshop | |
| Ball valve Type: 7642FS Stainless steel/TF 4103/EPDM Fire safe Handle Class 600 Butt weld B16.25 S40 42.2mmx3.55mm 1.1/4" (32) | 1.1/4" (32) | 42.2 | 3.55 | Not available in the webshop |