| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | Class 600 | | ā¬231.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/2" (15) | 1/2" (15) | ASME B1.20.1 | Class 600 | | ā¬90.40/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | Class 600 | | ā¬298.80/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 300 Internal thread (NPT) 4" (100) | 4" (100) | ASME B1.20.1 | Class 300 | | ā¬949.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 2" (50) | 2" (50) | ASME B1.20.1 | Class 600 | | ā¬417.20/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3" (80) | 3" (80) | ASME B1.20.1 | Class 600 | | ā¬716.40/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | Class 600 | | ā¬90.40/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | Class 600 | | ā¬125.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 2" (50) | 2" (50) | ASME B1.20.1 | Class 600 | | ā¬298.80/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/8" (10) | 3/8" (10) | ASME B1.20.1 | Class 600 | | ā¬89.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | Class 600 | | ā¬170.00/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore T-wrench Class 300 Internal thread (NPT) 4" (100) | 4" (100) | ASME B1.20.1 | Class 300 | | ā¬2,009.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 2.1/2" (65) | 2.1/2" (65) | ASME B1.20.1 | Class 600 | | ā¬417.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 2.1/2" (65) | 2.1/2" (65) | ASME B1.20.1 | Class 600 | | ā¬716.80/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/4" (8) | 1/4" (8) | ASME B1.20.1 | Class 600 | | ā¬89.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) | 1.1/4" (32) | ASME B1.20.1 | Class 600 | | ā¬170.00/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) | 1.1/4" (32) | ASME B1.20.1 | Class 600 | | ā¬231.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 300 Internal thread (NPT) 3" (80) | 3" (80) | ASME B1.20.1 | Class 300 | | ā¬949.60/piece |
| Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | Class 600 | | ā¬125.60/piece |