




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | 1000 PSI WOG | ā¬139.20/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | ā¬71.52/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | ā¬102.00/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | ā¬63.84/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | ā¬66.96/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | 1000 PSI WOG | ā¬294.00/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | 1000 PSI WOG | ā¬184.00/piece | |
| Ball valve Type: 74441 Steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | ā¬67.36/piece |