




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | Class 600 | ā¬239.20/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | Class 600 | ā¬138.40/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | Class 600 | ā¬313.60/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | Class 600 | ā¬136.80/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | Class 600 | ā¬439.60/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | Class 600 | ā¬136.80/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | Class 600 | ā¬178.00/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | Class 600 | ā¬591.20/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | Class 600 | ā¬244.00/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | Class 600 | ā¬181.20/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | Class 600 | ā¬448.40/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | Class 600 | ā¬140.80/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | Class 600 | ā¬306.80/piece | |
| Ball valve Type: 7422FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | Class 600 | ā¬579.20/piece |