




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | PN30 | ā¬21.92/piece | |
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | PN30 | ā¬46.32/piece | |
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | PN30 | ā¬224.00/piece | |
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | PN30 | ā¬78.96/piece | |
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | PN30 | ā¬140.00/piece | |
| Ball valve Type: 1604 Brass/PTFE/HNBR Full bore Handle PN30 External thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | PN30 | ā¬31.52/piece |