| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | | ā¬157.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | | ā¬126.45/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | | ā¬130.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | | ā¬126.45/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | 1000 PSI WOG | | ā¬463.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | | ā¬231.75/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | 1000 PSI WOG | | ā¬661.95/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | | ā¬130.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | | ā¬130.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | 1000 PSI WOG | | ā¬720.00/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | | ā¬231.75/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | 1000 PSI WOG | | ā¬326.25/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | | ā¬157.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | 1000 PSI WOG | | ā¬314.10/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | | ā¬130.05/piece |
| 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | 1000 PSI WOG | | ā¬432.00/piece |