Superglue
• Product description
Quick-bonds smooth and porous workpieces in seconds.
• Application areas
Porcelain, ceramic, wood, leather, rubber, plastic, PVC, polystyrene, glass, metal, cork etc.
• Technical characteristics
Temperature resistance –50°C to +80°C.
Resistant against short-term exposure to water.
Gap-filling: 0.05 to 0.1 mm, touch-dry in 3 to 30 secs (depending on the material glued).
Curing: By humidity.
Viscosity: 90 to 140 MPas.