| Product | Available | Priceexcl. VAT |
|---|---|---|
| BG cable BG75 1.5m 16pin (27573.42740) | Not available in the webshop | |
| BG cable BG45/65/66 10m 15pin (27573.41024) | Not available in the webshop | |
| BG cable BG45/65/66 6m 15pin (27573.41021) | Not available in the webshop | |
| GR 42x40 40V RE 30-2-500 + TI 5V | Not available in the webshop | |
| GR 42x25 24V + PLG 32 i = 20.25:1 | This product is no longer offered | |
| BG 95x40 dPro EC 24V E 600R 24V | Not available in the webshop |