Products
Brands
About Eriks
Customer service
BE - English
Home
Solid Drill, HSS
Solid Drill, HSS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
6.35
1
Cutting length [mm]
200
1
Total length [mm]
250
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Solid Drill, HSS
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Solid Drill, A125 Series, HSS, 6.35 mm Dia., 250 mm LG
6.35
200
250
€29.82
/
piece
Log in