Products
Brands
About Eriks
Customer service
BE - English
Home
Slot drill, HSS-E-PM
Slot drill, HSS-E-PM
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
8
1
9.52
1
Cutting length [mm]
19
1
22
1
Total length [mm]
69
1
72
1
Holding system
Material
Log in to see your specific pricing.
Log in
2
of
Slot drill, HSS-E-PM
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Slot drill, C123 Series, HSS-E-PM, 9.52 mm Dia., 72 mm LG
9.52
22
72
€36.16
/
piece
Slot drill, C123 Series, HSS-E-PM, 8 mm Dia., 69 mm LG
8
19
69
€31.28
/
piece
Log in