Products
Brands
About Eriks
Customer service
BE - English
Home
Reduced Parallel Shank Drill, ...
Reduced Parallel Shank Drill, HSS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
19.5
1
Cutting length [mm]
81
1
Total length [mm]
158
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Reduced Parallel Shank Drill, HSS
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Reduced Parallel Shank Drill, A170 Series, HSS, 19.5 mm Dia., 158 mm LG
19.5
81
158
€75.60
/
piece
Log in