Products
Brands
About Eriks
Customer service
BE - English
Home
Jobber Drill Bit, HSS
Jobber Drill Bit, HSS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
2.78
1
Cutting length [mm]
33
1
Total length [mm]
61
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Jobber Drill Bit, HSS
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Jobber Drill Bit, A002 Series, HSS, 2.78 mm Dia., 61 mm LG
2.78
33
61
€2.02
/
piece
Log in