Products
Brands
About Eriks
Customer service
BE - English
Home
Extra Length Drill Bit, HSS-E
Extra Length Drill Bit, HSS-E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
6
1
Cutting length [mm]
225
1
Total length [mm]
330
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Extra Length Drill Bit, HSS-E
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Extra Length Drill Bit, A978 Series, HSS-E, 6 mm Dia., 330 mm LG
6
225
330
€56.70
/
piece
Log in