Products
Brands
About Eriks
Customer service
BE - English
Home
Drill with Oil Feed, HSS-E
Drill with Oil Feed, HSS-E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
14
1
Cutting length [mm]
101
1
Total length [mm]
160
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Drill with Oil Feed, HSS-E
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Drill with Oil Feed, A553 Series, HSS-E, 14 mm Dia., 160 mm LG
14
101
160
€237.30
/
piece
Log in