DEMAC

Two port hose reel type A2

Hose reel A2 standard design
  • For two single hoses
  • Available in right or left model
  • With additional middle flange
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 48
  • 174
  • 66
  • 48
  • 60
  • 48
  • 48
  • 6
  • 48
  • 24
  • 48
222 of Two port hose reel type A2
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT