DEMAC

Three port hose reel type A3.25

Hose reel A3.25
  • For three single hoses with longer length and larger diameter
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Image 1
Image 2
Image 1
Image 2
  • 11
  • 22
  • 11
  • 4
  • 7
  • 12
  • 6
  • 9
  • 6
33 of Three port hose reel type A3.25
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT