DEMAC

Three port hose reel type A3.19

Hose reel A3.19
  • With three single hoses with bigger diameter and bigger floating rate
  • With additional third middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards (suffix /VD)
Image 1
Image 2
Image 1
Image 2
  • 18
  • 55
  • 14
  • 14
  • 13
  • 14
  • 36
  • 37
73 of Three port hose reel type A3.19
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT