DEMAC

Six port hose reel type A6

Hose reel multi-hose A6
  • For three thermoplastic welded double hoses
  • With two additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 48
  • 211
  • 48
  • 31
  • 36
  • 48
  • 48
  • 55
  • 72
  • 72
  • 60
259 of Six port hose reel type A6
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT